Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1637189

MPN #: DCB102

DeWalt® DCB102 12V-20V MAX Jobsite Charging Station

Product Description
DeWALT® DCB102 12V-20V MAX Jobsite Charging Station

Features:
  • Charges (2) DEWALT® 12V - 20V MAX* Li-Ion batteries
  • Includes two USB ports to charge compatible devices (1.5 Amp Max Output)
  • Charges the batteries in 90 mins or less thus minimizing downtime
  • Diagnostics with LED indicator communicates battery charge status: charged, charging, replace pack, and battery too hot or too cold
PRICE
$169.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3 lbs

Product Details

Charging Time90 Minutes
TypePower Tool Battery Charger
Series12V MAX, 20V MAX
Batteries IncludedNo
Battery System12V MAX, 20V MAX
Voltage12,20 V
DescriptionJobsite Charging Station
Number of Ports2
Package Quantity1
Manufacturers Part NumberDCB102
Charger IncludedYes
BrandDeWalt

Warranty

Warranty3 yr