DieHard® Level 2 50A/11.8kW Charger, Single Port, Wall Mount, Non-Networked
Write a Review
|
Questions & Answers (0)
Product Description
Power your EV operations with proven DieHard® reliability. The DieHard® Level 2 50A single-port non-networked charger delivers up to 11.8 kW of charging power. Designed for private fleets and workplaces that need straightforward, powerful performance without network features or software setup. Built in the USA with a NEMA 4 enclosure for exceptional toughness and years of maintenance-free reliability.
PRICE
$4,249.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 19.5 lbs |
Product Details
| Assembly Required | Yes |
| Voltage | 208 - 240 V |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | DH-L2C501-NONET |
| For Use With | Electric Vehicles |
| Brand | DieHard |
Warranty
| Warranty | 1 yr |