DieHard® Level 2 40A/9.2kW Charger, Single Port, Wall Mount, Non-Networked
Write a Review
|
Questions & Answers (0)
Product Description
Power your EV operations with proven DieHard® reliability. The DieHard® Level 2 40A single-port non-networked charger delivers up to 9.2 kW of dependable power. Ideal for fleets, private facilities, or secure areas where access control and billing aren't required. Built in the USA with rugged NEMA 4 construction, it offers simple plug-and-charge functionality and long-lasting, low-maintenance performance from a brand trusted for over 50 years.
PRICE
$3,899.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12.5 lbs |
Product Details
| Assembly Required | Yes |
| Voltage | 208 - 240 V |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | DH-L2C401-NONET |
| For Use With | Electric Vehicles |
| Brand | DieHard |
Warranty
| Warranty | 1 yr |