Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :T9FB1773170

MPN #: DWE304

DeWalt® DWE304 10-Amp Reciprocating Saw

Product Description
DeWALT® DWE304 10-Amp Reciprocating Saw

Features:
  • Powerful 10.0 Amp motor for heavy-duty applications
  • 4-position blade clamp for increased versatility
  • Keyless lever-action blade clamp for easy blade changes
  • 0-2,800 strokes per minute and 1-1/8" stroke length deliver fast cutting
  • Variable speed trigger
PRICE
$149.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Stroke Length1-1/8 in

Product Details

TypeCorded
DescriptionReciprocating Saw
Manufacturers Part NumberDWE304
Amperage10 A
No Load Speed0 - 2,800 SPM
BrandDeWalt