The DCS367P1 20V MAX XR compact reciprocating saw has a compact and lightweight design for making cuts in confined spaces like in between studs. The brushless motor helps to provide long run time to get the job done. With a 1-1/8 In. stroke length and a variable speed trigger delivering up to 2,900 strokes per minute, this saw is fast and efficient. It also features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in four directions for a variety of applications including flush cutting. A bright LED light is included to illuminate dark work areas.
DeWalt® 20V MAX XR Compact Reciprocating Saw Kit
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 5 lbs |
Product Details
| Battery Type | Lithium-Ion |
| Type | Cordless |
| Voltage | 20 V |
| Color | Yellow |
| Manufacturers Part Number | DCS367P1 |
| Brand | DeWalt |
Related Products
This bundle includes a DeWALT DCS374P2 20V MAX XR Li-Ion Brushless Deep Cut Band Saw Kit 2 Batteries 5.0Ah Charger Case with DeWALT® DCB205-2C 20V MAX Starter Kit W/ (2-Pack) 5.0Ah Batteries, Charger & Bag. The DCS374P2 Cordless Bandsaw is ideal for cutting schedule 40 pipe, unis rut or all thread. This tool allows you to take the band saw to the work. No need to be tied to the bench or a cord. Features: 5'' Cutting Capacity Integrated hang hook allows user to hang the saw without damaging the front handle or base Tool less blade changing lever loosens blade tension for easy blade changes ...
Our 20V MAX XR cordless jig saw features an efficient motor for powerful performance and extreme runtime. Precisely control blade speed up to 3,200 spm with the variable speed trigger and dial, for professional results no matter what you're cutting. 4-position orbital action lets you adjust for optimal cutting of a variety of materials. A bright LED light illuminates dim work surfaces and makes it easy to follow cut lines. The updated all-metal, lever-action keyless blade clamp is designed for quick and easy blade changes of T-shank jig saw blades. Also keyless, the shoe bevel is easy to ...
Features: All-metal lever-action keyless blade change allows for quick and easy blade changes All-metal keyless shoe bevel with detents at 0°, 15°, 30° and 45° provides versatility for easy bevel cutting 4-position orbital action provides control of cut quality and speed Adjustable dust blower keeps line of cut clear of chips Variable speed 0-3,000 spm for versatility in a multitude of materials and applications Anti-slip comfort grip for increased comfort and control Accepts T-shank jig saw blades for professional results Includes: (1) DCB204: 20V MAX* XR Premium ...
The 20V MAX XR® 7-1/4 in. Circular Saw is designed to make accurate cuts quickly. With a blade oriented to the right of the motor and a top handle position design, this circular saw is built for ease-of-use on challenging jobsites. This saw comes equipped with an electronic brake that helps stop the blade when the trigger is released. This durable, high-performance circular saw provides smooth, accurate cuts and a bevel capacity of 57° with stops at 45° and 22.5°. Battery & Charger Sold Separately. Features: Our Most Powerful 20V MAX Circular Saw† - Cut through tough ...
Take on tough applications with our most powerful 20V MAX metal cutting circular saw . This 20V MAX XR® 7-1/4 in. Metal Cutting Circular Saw delivers up to 1,400 MWO of power to help maximize productivity on the job. This tool features Tool Connect+ capabilities for next-level visibility to utilization, asset management, tool location, and safety. With a lightweight design and integrated chip collector, this circular saw is part of our best performing line of 20V MAX power tools (battery and charger sold separately.) Features: Cuts up to 214 20-gauge steel studs and cuts up to 105 feet of ...