Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3254385

MPN #: DCS384WW1

DeWalt® MAX XR® Brushless Cordless Reciprocating Saw Kit, 20V, 8Ah Battery

Product Description
Take on demanding demolition and cutting applications with the 20V MAX XR® Brushless Cordless Reciprocating Saw, our fastest cutting 20V MAX Reciprocating Saw that delivers more power. Featuring a 1-1/8 in. stroke length, this saw helps maximize jobsite efficiency with up to 102 cuts per charge in 2X12 pine. Engineered for ease-of-use, this versatile saw is designed with a variable speed trigger that offers 3,000 max SPM (no-load) and a pivoting shoe to help optimize performance on tough jobs.

Additional Features:
  • Engineered For Ease Of Use - Change blades quickly and easily with a keyless lever-action blade clamp
  • Help Maximize Control - Stay in control with a variable speed trigger that offers 3,000 max SPM (no-load) and a pivoting shoe that allows for several points of contact with the material
  • Vibration Reduction - Counterbalance mechanism is designed to limit vibration
  • Convenient Onboard LED - Help brighten work areas with an onboard LED that provides additional illumination
  • Simplify Asset Management - Track and manage with the TOOL CONNECT™ CHIP READY™ system and the Site Manger app
Includes:
  • (1) DCS384 20V MAX XR® Reciprocating Saw
  • (1) DCB2108 8AH XR POWERPACK™ Battery
  • (1) Charger
  • (1) Wood Cutting Reciprocating Saw Blade
  • (1) Kit Bag


PRICE
$419.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-5/8
Weight8 lbs
Stroke Length1-1/8 in

Product Details

Battery TypeLithium-Ion
TypeReciprocating Saw Kit
Variable SpeedYes
ColorYellow/Black
Orbital ActionNo
Blade Speed3000 SFPM
Number of Batteries1
Voltage20 V
Includes20V Reciprocating Saw, 8Ah Battery, Charger
Manufacturers Part NumberDCS384WW1
BrandDeWalt

Warranty

Warranty3 yr