Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3194724

MPN #: DWI-C740LBBK30L

Diversified Spaces DWI-C740LBBK30L PerpetuLab Table with Laminate Top, 72"L x 42"W x 30"H, Red Oak

Product Description
Book Compartment Tables are built with the same quality techniques as the plain apron table. They are finished with a chemical resistant, earth-friendly UV clear sealer. These tables have either two or four book compartments (depending on size) installed in the apron. The book compartments measure 14" W x 13-5/8"D x 3-7/8"H. The table has a weight capacity of 500 lbs. On tables 72"W or over, we recommend ordering with leg braces and stretchers. (Shipped KD with tops attached).

PRICE
$1,104.92

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width42 in
Height30 in
Weight Capacity500 lbs
Top Thickness1-1/4 in

Product Details

Assembly RequiredYes
PowerNot Included
TypeScience Lab Table
Frame Color FamilyRed Oak
Top Color FamilyBlack
CastersNo
DescriptionLab Table
Number of Compartments2
Package Quantity1
Frame MaterialRed Oak
Leg TypeFixed with Leg Brace
Manufacturers Part NumberDWI-C740LBBK30L
ShapeRectangle
Top MaterialLaminate
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr