x

Take 15% off your entire order!

Offer applied at checkout

Dwv Hanger Galvanized 2" - Pkg Qty 25

Dwv Hanger Galvanized 2" - Pkg Qty 25

Item #: WBB359706

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.53 ea.

Minimum Quantity: 3

Price: $38.25 / Pkg of 25

Save $1.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DWV HANGER GALV 2"

DWV (DRAIN, WASTE, VENT) HANGER - Designed for the support of PVC or ABS DWV pipe from wood joists. Evenly spaced holes allow for proper pipe pitch. Copper plated DWV hangers are NOT designed for copper DWV pipe.

  • LENGTH INCHES 12
  • PIPE OD 2.375
  • DIMENSION T 3/4
  • WEIGHT LBS 0.22
  • PIPE SIZE INCHES 2
  • CONSTRUCTION Carbon Steel - Galvanized
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dwv Hanger Galvanized 2" - Pkg Qty 25

Dwv Hanger Galvanized 2" - Pkg Qty 25

Item #: WBB359706

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant