PRECOILED AND STRAP-ON PIPE MARKERS FOR 2-1/2" - 3-1/4" PIPE DIAMETERS
Hydrogen - Black on Yellow
Pipe markers are great for use on wet, oily, cold and dusty pipes where pressure sensitive vinyl markers won't hold. Strap-on markers fit on pipe diameters from 2-1/2" to 3-1/4". These color coded safety markers prevent injury by providing warnings for specific hazards. Safety pipe markers can be easily removed and reapplied to other areas. Pre-coiled pipe markers allow 360° visibility for both indoor and outdoor environments. Markers are 12"W with 1-1/4"H letters. Safety pipe markers help conform to ANSI A13.1996 standards for pipe identification.
Model # :WBB61092
MPN #: C4064
NMC Precoiled & Strap-On Pipe Marker, Hydrogen, Fits 2-1/2" - 3-1/4" Pipe Dia.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 3-1/4 in |
| Fits Pipe OD | 2-1/2" - 3-1/4" |
Product Details
| Style | Precoiled and Strap-on |
| Package Quantity | 1 |
| Description | Gases |
| Color | Yellow |
| Manufacturers Part Number | C4064 |
| Text | Hydrogen |