- Capacity is 15765 in³
- Made of 14, 16 and 18 ga steel
- Ball bearing track slides
- 125 lbs capacity
- Adjustable detents 12 to 24 lbs pull force
- Heavy duty locks with tubular key
- Recessed aluminum extruded drawer pulls
- 100% full extension drawers
- Vinyl top and drawer liners included
- 6" x 2" poly casters - 900 lbs/caster
- Made in USA
Proto® Roller Cabinet W/ 6 Drawers, 34"W x 25-1/4"D x 41"H, Red & Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,325.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 25-1/4 in |
| Height | 41 in |
| Weight | 310 lbs |
| Caster Size | 6" x 2" in |
| Gauge | 14, 16, 18 ga |
Product Details
| Color | Red/Gray |
| Series | 550S |
| Caster Type | Poly |
| Number of Drawers | 6 |
| Capacity | 15765 |
| Slide Type | Ball Bearing |
| Material | Steel |
| Manufacturers Part Number | J553441-6SG |
| Drawer Capacity | 125lbs |
| Top Shelf Style | Vinyl |
| Locking System | Tubular Lock & Key |
| Brand | Proto |