- Overall Dimensions: 41"W x 25"D x 22-1/4"H
- 4 full-width drawers with high gloss powder-coated steel drawer pulls
- Patented DX Quick Release self-latching drawer pulls keep drawers securely closed
- 25in Cabinet depth
- Full-extension ball bearing slides load rated 100 lbs. for single slides and 200 lbs. for double slides
- AkzoNobel high gloss powder coat finish resists scratches and chemical stains
- Huge open till area under the lid
- Lid is held open by 2 gas struts
- Tubular, coded security lock and keys
- Tubular painted steel lid handle matches the trim
- PVC drawer liners included
Extreme Tools DX Top Chest, 4 Drawers, 41"W x 25"D x 22-1/4"H, Green with Black Drawer Pulls
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$939.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41 in |
| Depth | 25 in |
| Height | 22-1/4 in |
| Weight | 172 lbs |
| Gauge | 19, 21 ga |
Product Details
| Assembly Required | No |
| Type | Chest |
| Color | Green |
| Series | DX |
| Number of Drawers | 4 |
| Style | Top |
| Capacity | 9539 |
| Slide Type | Ball Bearing |
| Number of Shelves | 0 |
| Material | Steel |
| Manufacturers Part Number | DX412504CHGNBK |
| Drawer Capacity | 100-200 |
| Locking System | Tubular Lock & Key |
| Brand | Extreme Tools |
Warranty
| Warranty | 5 yr |