Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB2320900

MPN #: DX722117RCGNBK

Extreme Tools DX722117RCGNBK 72"W x 21"D 17 Drawer Green W/Black Pulls Triple Bank Roller Cabinet

Product Description
Extreme Tools DX722117RCGNBK 72"Wx21"D 17 Drawer Green W/Black Pulls Triple Bank Roller Cabinet

Extreme Tools®DX Series DX722117RC 72" 17 Drawer Roller Cabinet is the perfect tool box for providing loads of storage space to meet your needs. This high-quality tool box features 2 extra long drawers. Patent-pending, self-latching DX Quick Release drawer pulls keep drawers closed even if you are moving your tool box. Each drawer uses ball bearing slides that let you load 100-200* lbs. per drawer (*drawers with double slides.) Our huge roller cabinet gives you loads of space at an affordable price with the assurance of Extreme Tools®quality.

Features:

  • Overall Dimensions: 72"W x 21"D x 42.75"H
  • Heavy-Duty 14-gauge steel frame construction
  • 2 Extra long drawers fit large/long tools
  • Full-width, sturdy powder-coated steel drawer pulls
  • Patent-pending DX Quick Release self-latching drawer pulls keep drawers closed even when moving your tool box
  • 21" Cabinet depth
  • Ball bearing slides on drawers allow drawers to open and close smoothly
  • Ball bearing slides load rated 100 lbs. per set of slides drawer
  • Deep drawers with 2 sets of slides hold up to 200 lbs.
  • AkzoNobel high gloss powder coat finish
  • Tubular, coded security lock and keys
  • Tubular, powder-coated steel side handle included
  • Six 6"x 2" Mag Wheel Caster (4 locking swivels and 2 rigid)
  • Casters load rated 900 lbs. each
  • PVC drawer liners included
  • Total Capacity: 24,137 cu. In.
  • Net Weight: 452 lbs.


Outside Drawer Dimensions: (WxDxH)

  • 1 drawer 51.4x19.3x5.8
  • 1 drawer 51.4x19.3x2.8
  • 7 drawer 15.7x19.3x2.8
  • 2 Drawer 15.7x19.3x11.7
  • 3 Drawer 34.1x19.3x2.8
  • 2 Drawer 15.7x19.3x5.8
  • 1 drawer 15.7x19.3x5.8


Inside Drawer Dimensions: (WxDxH)

  • 1 drawer 50.5x18.1x4.8
  • 1 drawer 50.5x18.1x1.9
  • 7 drawer 14.2x18.1x1.9
  • 2 Drawer 14.2x18.1x11
  • 3 Drawer 33.3x18.1x1.9
  • 2 Drawer 33.3x18.1x4.8
  • 1 drawer 14.2x18.1x4.8
PRICE
$2,399.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth21 in
Height42-3/4 in
Weight452 lbs
Caster Size6x2 in

Product Details

TypeRoller Cabinet
ColorGreen
SeriesDX
Number of Drawers17
StyleBottom
Slide TypeBall Bearing
Number of Shelves0
MaterialSteel
Manufacturers Part NumberDX722117RCGNBK
BrandExtreme Tools

Warranty

Warranty5 yr