Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB3175536

MPN #: DX4110CRKU

Extreme Tools DX Top Chest & Roller Cabinet Combo, 41"W x 25"D x 64"H, Black with Blue Drawer Pulls

Product Description
Extreme Tools® DX Series DX4110CR 41" 4 Drawer Top Chest (DX4104CH) & 6 Drawer Roller Cabinet (DX4106RC) Combo Roller cabinet has features that make it a great value! The cabinet is a big 25 inches deep! There is a ton of storage for tools of all shapes and sizes in the full-width drawers – three are double deep and one is triple deep! Plus, there is plenty of room for larger, bulkier items under the lid in the huge open till area.

Move It Easily And Secure It With Peace Of Mind
Drawers will stay securely closed with our patented self-latching DX Quick Release drawer pulls. This unique drawer pull is made from high gloss powder-coated steel and attaches across the drawer front. They are sturdy and secure and will not pull away from the drawer or twist when you pull on them. The drawers are equipped with full-extension ball bearing slides that hold 100-200* lbs. per drawer. Heavy duty casters load rated 900 lbs. each support a fully-loaded roller cabinet. To keep this roller cabinet looking great, it is finished with AkzoNobel high gloss powder coat that resists scratches and chemical stains. Plus, we included heavy duty PVC drawer liners included. The DX Series tool boxes are a great value at an affordable price!

Features:
  • Secure Chest to Cabinet; Attach Cabinet Side Handle
  • Gauge: Caster Channel Gauge: 14, Top reinforce support : 21, Top panel : 19, Drawer back : 21, Drawer front : 19, Bottom panel : 14, Drawer body: 21, Back Panel: 19, Side panels: 19
  • 10 full-width drawers
  • Available in six vibrant color combinations
  • Lid is held open by 2 gas struts
  • Tubular, coded security lock and keys
  • Tubular painted steel handle matches roller cabinet
  • 4 – 5"x 2" Casters (2 locking swivels and 2 rigid) load rate 900 lbs. each
  • Steel thickness: 2.0mm bottom frame-caster channels; 1.0mm shell / inner panel / drawer fronts
  • Side Handles: 1 Oblong shape steel tubing with welded bracket, powder coat finish
  • Sets of Drawer Slides: 14
  • Corner Trim: Formed Steel With High Gloss Powder Coating
  • Vertical Side Trim: Formed steel with high gloss powder coating

DX4104CH Top Chest Drawer Sizes (W x D x H) – Outside dimensions:
  • 3 Drawers: 37-13/16 x 24-3/8 x 2-3/8; 100 lbs. capacity
  • 1 Drawer: 37-13/16 x 24-3/8 x 5-13/16; 200 lbs. capacity
DX4106RC Roller Cabinet Drawer Sizes (W x D x H) – Outside dimensions:
  • 3 Drawers: 37-3/4 x 24-38 x 2-13/16; 100 lbs. capacity
  • 2 Drawers: 37-3/4 x 24-3/8 x 5-3/4; 200 lbs. capacity
  • 1 Drawer: 373/4 x 24-3/8 x 8-3/4; 200 lbs. capacity


PRICE
$2,349.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41 in
Depth25 in
Height64 in
Weight458 lbs
Caster Size5x2 in
Gauge14, 19, 21 ga

Product Details

TypeChest & Roller Cabinet Combo
ColorBlack/Blue
SeriesDX
Number of Drawers10
StyleMobile
Capacity29881
Slide TypeBall Bearing
Number of Shelves0
MaterialSteel/Aluminum
Manufacturers Part NumberDX4110CRKU
Drawer Capacity100-200
Locking SystemTubular Lock & Key
BrandExtreme Tools

Warranty

Warranty5 yr