Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB2192506

MPN #: DXCMV5048055

DeWALT® DXCMV5048055, 5HP, Two-Stage Compressor, 80 Gal, Vert., 175 PSI, 17.9 CFM, 1-Phase 230V

Product Description
DeWALT DXCMV5048055, 5 HP, Two-Stage Piston Compressor, 80 Gallon, Vertical, 175 PSI, 1-Phase 230V

FEATURES & BENEFITS:
  • Industrial performance delivers maximum CFM @ 175 PSI
  • Patented Pump Design Provides for a Cooler Running Pump
  • Patented piston design for improved compression efficiency
  • Patented deep-grove directional cooling fins
  • Patented asymmetrical cooling fins
  • Patented cast iron flywheel design with large extended fins for improved cooling and low pump RPM
  • TOPS® motor (Thermal Overload Protection System): Protects the motor from voltage fluctuations, Magnetic starter not required
  • Integrated control panel for added control and convenience includes: Tank and working pressure gauges, Air flow regulator, Two quick connect air outlets, Pressure relief valve
  • Large capacity, 80 gallon ASME* air receiver
  • Shipped with synthetic blend air compressor oil


PRICE
$2,899.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-1/2 in
Width34-3/4 in
Height80 in
Weight470 lbs
Tank Size80 gal
Tank Outlet3/4"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI175 psi
Phase1
Tank OrientationVertical
Oil Sight GlassYes
Manufacturers Part NumberDXCMV5048055
Pump TypeTwo-Stage
Low Oil ShutoffNo
BrandDeWalt
CFM17.9 CFM
Horsepower5 HP
ColorYellow
After CoolerNo
Voltage230 V
Air FilterNo

Warranty

Warranty2 Years Limited

Compliance & Certifications

CertificationsASME Certified