DeWalt 200 PSI Quiet Trim Compressor
|
Questions & Answers (0)
Product Description
This 2.5 Gallon, 200 Max PSI, compressor is ideal for supporting a variety of pneumatic and air tool applications. The oil-free pump delivers 3.0SCFM @ 90PSI for long tool runtime and quick recovery. The compressor can be operated/stored in either the vertical/horizontal position for quick and easy space-saving around a garage or jobsite.
PRICE
$325.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 2.5 gal |
Product Details
| Style | Hot dog |
| CFM | 3 CFM |
| Horsepower | 1.1 HP |
| Voltage | 120 V |
| Color | Black/Yellow |
| Manufacturers Part Number | DWFP55130 |
| Max PSI | 200 psi |
| CFM @ 90 PSI | 3 CFM |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |