Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3169311

MPN #: DXSK2M15L

Ingersoll Rand® DXS2™ Drive Hex Deep Metric Impact Socket Set, 6 Point, 15 Piece

Product Description
Never lose power from worn sockets and square drive anvils with Drive Xchange System™ Sockets.

Enjoy easier access into tight spaces with up to 3/4" shorter tool length when used with Ingersoll Rand® DXS® Impact Wrenches. DXS® direct drive sockets fit tighter and have more load bearing surface compared to traditional square drives to deliver up to 15% better torque transfer and 20% longer wear life.

Features:
  • Ball nose retention pin for quick, tool-free installation and removal
  • High visibility laser etched markings to easily identify the size you need
  • Relieved 6 Point Hex corners help reduce fastener rounding
  • Sets include EVA foam shadow board organizer for storage
  • For use with DXS2™ drive impact tools
  • Backed by a lifetime limited warranty for peace of mind with proven reliability
  • Made from chrome molybdenum (CR-MO) alloy steel for exceptional strength and durability
  • Manganese phosphate finish to resist corrosion
  • Meets or exceeds Complies with ASME B107.110 specifications
  • Square retention pin conversion kit available for secure connection
  • Includes - 15 deep sockets (12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 27mm, 30mm, 32mm, 33mm) and Foam Organizer Shadowboard Tray


PRICE
$209.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Socket Depth StyleDeep
SizeVarious (Set)
Set Size Range12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm,19mm,21mm,22mm,24mm,27mm,30mm,32mm,33mm
Drive SizeVarious in

Product Details

TypeImpact Socket Set
Measuring SystemMetric (MM)
Number of Pieces15
ColorBlack
For Use WithAll Ingersoll Rand DXS2 Drive Impacts
Socket/Wrench Points6
Impact ApprovedYes
Includes15 Deep Sockets & Foam Organizer Shadowboard Tray
Package Quantity1
Manufacturers Part NumberDXSK2M15L
BrandIngersoll Rand