Metric Socket Set, 1/2" Drive, 6 Point, 14 Piece, Short
Write a Review
|
Questions & Answers (0)
Product Description
Metric Socket Set, 1/2" Drive, 6 Point, 14 Piece, Short
13-piece 1/2" drive metric set includes shallow sockets sized from 15 mm-28 mm. All sockets are 6-point. Manufactured with heat-treated chrome vanadium steel. Carded on socket rail.
13-piece 1/2" drive metric set includes shallow sockets sized from 15 mm-28 mm. All sockets are 6-point. Manufactured with heat-treated chrome vanadium steel. Carded on socket rail.
PRICE
$82.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1/2 in |
| Size | Asstd. |
Product Details
| Type | Metric |
| Number of Pieces | 13 |
| Material | Chrome Vanadium Steel |
| Manufacturers Part Number | KTI-28100 |
| Brand | K-Tool International |