Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE

Interion® Chair Cart for Folding Chairs - Vertical Stack - 50 Chair Capacity

Product Description
Easy handling on heavy-duty casters featuring a 325-lb. weight capacity; 3 swivel and 2 stationary casters. 7-gauge steel bed with 3 tubular handles; one at each end and one in the middle. Brand is Interion® By Global Industrial. Dark brown powder coated steel. Additional handle bar sockets allow secure placement of chairs in almost any quantity of chairs you choose to store.

Overall Dimensions: 38-1/2"H x 19-1/4"W x 109 1/2"D
Inside width: 19"W with a 2" lip to accommodate chairs 15-1/4"W to 19"W.
Distance from floor to frame: 5-1/4"

Optional Understage Conversion Kit to store chairs in a horizontal fashion underneath stages (model B2214236).

PROMOTIONAL PRICE
$431.96

was $479.95
Save $47.99 (10%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width109-1/2 in
Depth19-1/4 in
Height38-1/2 in
Weight Capacity325 lbs

Product Details

StyleVertical Stack
Cart TypeChair Cart
Capacity50 Chairs
DescriptionChair Cart for Folding Chairs
ColorBrown
Manufacturers Part NumberB2099151
For Use WithFolding Chairs
BrandInterion by Global Industrial