Origami RBT-04 2 Shelf Kitchen Cart 25-1/4"L x 19-3/4"W x 36-1/4"H White
Write a Review
|
Questions & Answers (0)
Product Description
Let's face it, most of us do not have enough counter space, or enough space where we need it. The foldable but sturdy 3-Shelf Kitchen (Island) Cart is a portable butcher block counter on wheels, making it the perfect entertaining essential. The additional shelves underneath make it even handier. Think about it: A classic kitchen island butcher block is super heavy and stuck in one spot. Origami's portable Kitchen Cart travels wherever you need it. Whether you want extra prep space next to your grill, a buffet station, a portable bar, or just some extra space to whip up dessert for friends, the Caddy has you covered. Let it hang out with you by the pool. It'll hold your towels, pool supplies, goggles, and sun lotion. Or in the dining room it would be happy to act as your beverage station with appetizers, fresh fruits, and snacks. Now everything can be at your fingertips. The Caddy's sturdy powder-coated steel frame is topped with 2 inches of solid wood that supports up to 100 pounds. Below are two steel shelves. It's a sturdy piece of furniture providing three extra layers of vertical counter/storage space to move wherever it's needed. With a genius helper like the Origami Kitchen Cart (Island Caddy) you get more done, you are more organized, and you are not stressed out at your next party. Make it fit your personal style: The Kitchen Cart comes in black, white, silver and Origami red.
PRICE
$159.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-1/4 yd |
| Width | 19-3/4 in |
| Height | 36-1/4 in |
| Weight | 35 lbs |
Product Details
| Shelf Capacity | 100 lbs |
| Color | White |
| Style | Foldable |
| Number of Shelves | 2 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | RBT-04 |
| Unit Type | Kitchen Cart |
| Brand | Origami Rack |
Warranty
| Warranty | 1 yr |