Dynabrade 3" Interface Backing Pad, 53974
Write a Review
|
Questions & Answers (0)
Product Description
This 3" diameter ultra-flexible hook and loop interface pad goes between the 3" hook and loop back-up pad and abrasive disc. Manufactured from high quality foam and premium Velcro® hook facing material, interface pad enable the abrasive sanding disc to follow the curves and contours on auto, truck and motorcycle body parts and as well as accessory items without cutting through the coating.
PRICE
$13.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 1/2 in |
| Weight | 1/2 lbs |
| Pad Size | 3 in |
Product Details
| Color | Gray |
| Side Grip Handle | No |
| Reversible | No |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Description | Interface Backing Pad |
| Manufacturers Part Number | 53974 |
| Brand | Dynabrade |