Dynabrade 4-1/2" Disc Sander, 12000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Dynabrade 52634 4-1/2" Dia. Right Angle Disc Sander, 1.3HP, 12,000 RPM
Includes 51148 Backing Pad, 4-1/2" (114 mm) diameter, plus mounting hardware. Accepts optional 4-1/2" (114 mm) diameter Abrasive Discs with 7/8" (22 mm) center hole. Dynabrade's 1.3 hp (970 W) Right Angle Sander offer countless grinding and material removal solutions to industries such as metal/stainless steel fabrication, composites, masonry, ironwork and general welding. Designed to the Dynabrade standard of excellence, these tools offer a wide array of features to increase efficiency and maximize operator comfort! Vibration Dampening Side Handle Specially designed to reduce vibration transfer to operator. Removable for left or right hand use. Rotational Exhaust System Rotates a full 360 degree to ensure that exhaust is directed away from operator. Cast Aluminum Construction Tool housing and handle made of solid cast aluminum. Safety-Lock Throttle Lever Prevents accidental start-up of tool. Lever has no sharp edges or pinch-points. Wick-Lube System for Longer Gear Life extends gear life with simple lubrication. All models include Gear Oil and Gear Oil Gun. Insulated Throttle Handle Reduces cold air transmission to operator's hand. Handle position is adjustable, increasing comfort and efficiency. (Replaces 51371, 50345, 50360).
Includes 51148 Backing Pad, 4-1/2" (114 mm) diameter, plus mounting hardware. Accepts optional 4-1/2" (114 mm) diameter Abrasive Discs with 7/8" (22 mm) center hole. Dynabrade's 1.3 hp (970 W) Right Angle Sander offer countless grinding and material removal solutions to industries such as metal/stainless steel fabrication, composites, masonry, ironwork and general welding. Designed to the Dynabrade standard of excellence, these tools offer a wide array of features to increase efficiency and maximize operator comfort! Vibration Dampening Side Handle Specially designed to reduce vibration transfer to operator. Removable for left or right hand use. Rotational Exhaust System Rotates a full 360 degree to ensure that exhaust is directed away from operator. Cast Aluminum Construction Tool housing and handle made of solid cast aluminum. Safety-Lock Throttle Lever Prevents accidental start-up of tool. Lever has no sharp edges or pinch-points. Wick-Lube System for Longer Gear Life extends gear life with simple lubrication. All models include Gear Oil and Gear Oil Gun. Insulated Throttle Handle Reduces cold air transmission to operator's hand. Handle position is adjustable, increasing comfort and efficiency. (Replaces 51371, 50345, 50360).
PRICE
$809.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 4-1/2 in |
| Height | 3-3/5 in |
| Weight | 4 lbs |
| Spindle Size | 5/8"-11 |
| Pad Size | 4-1/2 in |
| Hose Size Inside Diameter | 3/8 |
Product Details
| Max RPM | 12000 rpm |
| RPM | 12000 rpm |
| CFM | 6.1 CFM |
| Horsepower | 1.3 HP |
| Color | Teal |
| Power Type | Pneumatic |
| Air Inlet Thread Size (NPT) | 3/8" in |
| Pressure | 90 PSIG psi |
| Material | Aluminum |
| Description | Disc Sander |
| Package Quantity | 1 |
| Manufacturers Part Number | 52634 |
| Exhaust | Rotational |
| Brand | Dynabrade |
Warranty
| Warranty | Lifetime |