Dynabrade 3" Interface Backing Pad, 53875
Write a Review
|
Questions & Answers (0)
Product Description
This 3" diameter 6 vacuum hole ultra-flexible interface was designed to be the perfect match to the 54262 3" x 6 hole vacuum sanding back-up pad. Providing the same beneficial performance characteristics of our 53974 non vacuum interface pads with the advantage of using vacuum hole discs and Raptor Vacuums for a clean. The ultra-flexible foam provides a cushion to follow curved and extremely contoured surfaces while sanding to eliminate cut-through on primers and clear coat.
PRICE
$6.80
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 1/2 in |
| Weight | 1/2 lbs |
| Pad Size | 3 in |
Product Details
| Color | Gray |
| Side Grip Handle | No |
| Reversible | No |
| Made in the USA | Yes |
| Package Quantity | 1 |
| Description | Interface Backing Pad |
| Manufacturers Part Number | 53875 |
| Brand | Dynabrade |