Milton 1115-8 High Pressure Regulator 1/2" NPT 250 PSI Gauge Not Included
Write a Review
|
Questions & Answers (0)
Product Description
1/2" NPT high pressure regulator is the heavy duty relieving type and offers a stable downstream air pressure over a wide range of air flows with accurate control fast response time and minimal pressure drop. Offset gauge ports can also serve as two 1/4" supply lines. The aluminum die cast body comes with a balanced piston and molded rubber seat. Mas a maximum inlet pressure of 250 PSI and offers up to 100 SCFM.
PRICE
$92.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 2-3/4 in |
| Height | 2-11/16 in |
| Connection Size | 1/2 in |
Product Details
| CFM | 100 CFM |
| Color | Black/Silver |
| Manufacturers Part Number | 1115-8 |
| Pre Filter | No |
| Max PSI | 250 psi |
| Max Ambient (Air Cooled) | 120 |
| Brand | Milton |