PIC Gauges 2" UNO Pressure Gauge, 1/4" NPT, Dry, 0/100 PSI, Lower Mount, 501D-UNO-204E
Write a Review
|
Questions & Answers (0)
Product Description
"Use No Oil" pressure gauge designed for use on compressed gas regulators and tanks. Highly polished Brass Copper alloy case, twist off lens, brass and copper alloy internals. 2" Dial. 0/100 PSI. 1/4" NPT. Dry Non-Fillable. Lower Mount.
PRICE
$21.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.54 in |
| Width | 2.463 in |
| Height | 2.502 in |
| Weight | 0.3 lbs |
| Air Inlet | 1/4 in |
| Connection Size | 1/4" NPT |
| Gauge Size | 1-1/2 in |
| Range | 0-100 PSI |
Product Details
| Interchange | 8611033 |
| Type | Pressure Gauge |
| Connection Location | Bottom Mount |
| Air Inlet Thread Type | NPT |
| Max PSI | 100 psi |
| Style | Welding Gauge |
| Material | Polished Brass Case, Brass Internals |
| Description | UNO Pressure Gauge |
| Package Quantity | 1 |
| Manufacturers Part Number | 501D-UNO-204E |
| Case Material | Brass |
| Brand | Pic Gauges |
Compliance & Certifications
| Certifications | Available Upon Request Conformance, Calibration( Extra Charge) and Origin |