Dynamic DE2-114R-NPT, High Pressure Ball Valve 1 1/4" NPT Thread 5000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Dynamic High Pressure Ball Valves come with a 2-way rugged carbon steel construction ball valve and a full and reduced port. Various seal materials available.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Port Size | 1-1/4 NPT in |
Product Details
| Manufacturers Part Number | DE2-114R-NPT |
| Max PSI | Up To 5000 psi |
| Material | Carbon Steel |
| Description | High Pressure Ball Valve |
| Brand | Dynamic Fluid Components |