Buyers 2-Port High Pressure Ball Valve, HBVS075, 5800 Max Pressure, 3/4" NPTF
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$90.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Dimension F | 3.82 |
| Dimension A | 1.93 |
| Port Size | 3/4 NPTF in |
| Dimension B | 0.79 |
| Dimension C | 6.5 in |
| Dimension D | 1.91 |
| Dimension E | 2.24 |
Product Details
| Description | High Pressure Ball Valves |
| Manufacturers Part Number | HBVS075 |
| Max PSI | 5800 psi |
| Brand | Buyers Products |