Dynamic DE3L-38-NPT, High Pressure Ball Valve 3/8" NPT Thread 4500 PSI
|
Questions & Answers (0)
Product Description
Dynamic High Pressure Ball Valves come with a 3- way rugged carbon steel construction ball valve and a full and reduced port. Various seal materials available.
PRICE
$86.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Port Size | 3/8 NPT in |
Product Details
| Manufacturers Part Number | DE3L-38-NPT |
| Max PSI | Up To 4500 psi |
| Material | Carbon Steel |
| Description | High Pressure Ball Valve |
| Brand | Dynamic Fluid Components |