Buyers 3 Port High Pressure Ball Valve, HBV3W038, 5800 Max Pressure, 3/8" NPTF
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$61.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.9 lbs |
| Dimension F | 2.87 |
| Dimension A | 1.77 |
| Port Size | 3/8 NPTF in |
| Dimension B | 0.39 |
| Dimension C | 4.21 in |
| Dimension D | 1.29 |
| Dimension E | 1.5 |
Product Details
| Description | High Pressure Ball Valves |
| Manufacturers Part Number | HBV3W038 |
| Max PSI | 5800 psi |
| Brand | Buyers Products |