Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynamic Fluid Components

Model # :WBB537077

MPN #: DE2-38-NPT

Dynamic DE2-38-NPT, High Pressure Ball Valve 3/8" NPT Thread 7250 PSI

Product Description
Dynamic High Pressure Ball Valves come with a 2- way rugged carbon steel construction ball valve and a full and reduced port. Various seal materials available.

PRICE
$44.95

Min. purchase quantity is 3
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Port Size3/8 NPT in

Product Details

Manufacturers Part NumberDE2-38-NPT
Max PSIUp To 7250 psi
MaterialCarbon Steel
DescriptionHigh Pressure Ball Valve
BrandDynamic Fluid Components