Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynamic Fluid Components

Model # :WBB537051

MPN #: DE2-06-SAE

Dynamic DE2-06-SAE, High Pressure Ball Valve 9/16-18" 7250 psi

Product Description
Dynamic High Pressure Ball Valves come with a 2- way rugged carbon steel construction ball valve and a full and reduced port. Various seal materials available.

PRICE
$54.95

Min. purchase quantity is 2
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Port Size9/16-16 SAE in

Product Details

Manufacturers Part NumberDE2-06-SAE
Max PSIUp To 7250 psi
MaterialCarbon Steel
DescriptionHigh Pressure Ball Valve
BrandDynamic Fluid Components