Gear Pumps
Availability
Brand
Material
Price
Related Products
Builds 10,000 PSI (700 Bar) hydraulic pressure. Operates with as little as 80 PSI (5.5 bar). Ideal for use with tools that require large volume of oil (55, 100 ton cylinders). Durable metal air motor assemblies. Designed specific to conditions normally associated with OTR sites. Oil Capacity is 5 Quarts (4.7 Liters). Reservoir Type is Steel. Comes with 1 Year Limited Warranty.
Features: Develops 10,000 PSI at 100 PSI air pressure 98 cu.in. usable oil capacity in plastic reservoir Weight: 15 lbs., 3 oz. Two-stage release mechanism; internal relief valve With shop air as the energy source, these pumps have the power and oil capacity (80 cu. in. usable oil) to drive even the large 55-ton rams They are ideal all-around power sources for dozens of body, frame, and alignment applications They can be used with a variety of rams, presses, and hydraulic pullers operating at up to 10,000 PSI An internal relief valve protects the hydraulic components regardless of ...
Quiet operation meets OSHA regulations (80dBA) Best suited for punching, crimping, and cutting applications 2 speed operation allows for faster cylinder advance Full load starting capabilities Internal filter keeps contamination from damaging pump Rugged durable design meets the demands of industrial applications 10 ft. remote pendant switch to control motor on/off
The Sunex 4998 Air/Hydraulic Foot Pump is designed to be used with single acting cylinders up to 50 tons capacity. It reduces the pumping time and effort by depressing a foot/hand pedal. The Sunex 4998 has a 90 PSI air pressure that develops 10,000 PSI hydraulic pressure. It is designed with an internal overload valve, a durable aluminum reservoir, a release lock function, and a hydraulic filter. The release lock function enables the pedal to be locked in the released position without having to depress and hold the pedal. The hydraulic filter prevents contaminants from entering into the ...
BVA PA3801 Metal Air Pump features 231.9 in3 usable oil capacity, with No Load output 65 in 3 /min and Load output 11 in 3 /min.The BVA Metal Air Pump is high strength reinforced aluminum alloy reservoir is lightweight and corrosion resistant. The compact and powerful air turbo motor is equipped to raise the load to the desired height efficiently, effortlessly, and safely. It has a pressure relief valve for overload protection. The suggested air pressure range is 110 to 175 psi (7.6 to 12 bar). It is designed to be used with single acting cylinders. It features dust cover protection for ...