Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3214933

MPN #: 4020

OTC Pump Air/Hydraulic 10000 PSI, 98 Cu.In. Usable Oil Capacity In Plastic Reservoir

Product Description
Features:
  • Develops 10,000 PSI at 100 PSI air pressure
  • 98 cu.in. usable oil capacity in plastic reservoir
  • Weight: 15 lbs., 3 oz.
  • Two-stage release mechanism; internal relief valve
  • With shop air as the energy source, these pumps have the power and oil capacity (80 cu. in. usable oil) to drive even the large 55-ton rams
  • They are ideal all-around power sources for dozens of body, frame, and alignment applications
  • They can be used with a variety of rams, presses, and hydraulic pullers operating at up to 10,000 PSI
  • An internal relief valve protects the hydraulic components regardless of hydraulic pressure


PRICE
$995.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number4020
Package Quantity1
BrandOTC