- Quiet operation meets OSHA regulations (80dBA)
- Best suited for punching, crimping, and cutting applications
- 2 speed operation allows for faster cylinder advance
- Full load starting capabilities
- Internal filter keeps contamination from damaging pump
- Rugged durable design meets the demands of industrial applications
- 10 ft. remote pendant switch to control motor on/off
BVA Hydraulic Electric Pump, 0.5 HP, 1 Gallon, 2 Way/2 Position Dump Valve
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,179.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16.625 |
| Width | 11.125 |
| Height | 21.125 |
Product Details
| Horsepower | 0.5 |
| Oil Capacity | 1 Gallon |
| Operation | Single Acting |
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | PE30DMP01A |
| Brand | BVA Hydraulics |
| Oil Capacity (In³) | 231 in |