Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB537154

MPN #: GP-F20-25-P-C

Dynamic Hydraulic Gear Pump 1.52 cu.in/rev, 5/8 Dia. Straight Shaft, 23.69 GPM at MAX 3600 RPM

Product Description
Dynamic Gp-F20 series hydraulic gear pump offers an aluminium body with cast iron end plate construction, high pressure hydraulic gear pump with 11 displacement sizes from 0.24 to 1.95 cu in/rev³ . Ideal for a wide variety of applications from agriculture markets, construction, mining, turf care, mobile markets and more. Low noise levels and a compact design with standard mounting flange is sae a - 2 bolt makes this your first choice in hydraulic gear pumps.

PRICE
$249.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Port SizeSAE -12 In -10 Out in
Frame Size (Rev)1.52

Product Details

RPMMAX 3600 RPM rpm
Shaft5/8" Dia. Straight Shaft
MaterialAluminium Body and Cast Iron End Plates
Mounting GroupSAE A - 2 Bolt Mount
DescriptionHydraulic Gear Pump
Manufacturers Part NumberGP-F20-25-P-C
Gallons per Minute23.69 GPM At MAX 3600 RPM gal/min
RotationClockwise °