Vestil Steel Tote-A-Load Ergonomic Foot Pump, Hydraulic Power, 2200 lb. Capacity, 23"W x 63"L
Write a Review
|
Questions & Answers (0)
Product Description
The Tote-A-Load is designed to lift open bottom skids, boxes, and baskets. The manually operated lift and foot pump is easy to operate. To lower unit simply squeeze the bicycle style grip located on the white push bar. Polyurethane swivel casters with brake are standard. Position products at work heights for increased productivity.
PRICE
$1,909.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Width | 23 in |
| Height | 51-1/4 in |
| Lowered Height | 3-1/2 in |
| Raised Height | 33 in |
| Weight Capacity | 2200 lbs |
| Weight | 315 lbs |
| Distance Across Forks | 21 in |
| Wheel Diameter | 6 in |
| Fork Length | 43-1/2 in |
| Fork Width | 6-1/4 in |
Product Details
| Assembly Required | No |
| Type | Foot Operated High-Lift Pallet Jack |
| Color | Yellow |
| Wheel Type | Solid |
| Load Wheel Material | Polyurethane |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | TAL-220-HD |
| Steer Wheel Material | Polyurethane |
| Brand | Vestil |
Warranty
| Warranty | 1 Year |