Dynamic Low Speed High Torque Hydraulic Motor 2 Bolt SAE "A" Mount 150 RPM
Write a Review
|
Questions & Answers (0)
Product Description
BMPH ROTORTORC™ gear set, shaft distribution flow, hydraulic motors are a compact, highly efficient, low speed-high torque design which can be used in either parallel or series systems. These low weight advanced construction design motors are manufactured in accordance with the requirements of the ISO 9000-2000 quality system. For light and medium duty applications. Dual rotation replacement crossover for Char-Lynn®101 Series.
PRICE
$345.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Torque | 3850 Max Torque(in.lbs.) |
| Port Size | 1/2 NPTF Port in |
| Frame Size (Rev) | 23.57 |
Product Details
| Shaft | 1" Woodruff Key Shaft |
| Material | Cast Steel |
| Mounting Group | 2 Bolt SAE "A" Mount |
| Description | Low Speed High Torque Hydraulic Motor |
| Manufacturers Part Number | BMPH-400-H2-K-P |
| PSI | 1450 psi |
| Brand | Dynamic Fluid Components |