Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919439

MPN #: CM034P

Buyers™ Hydraulic Motor, CM034P, 4 Bolt, 7.3 CIPR, 585 Max RPM, 7.3 Displacement

Product Description
HydraStar™ Hydraulic Motors HydraStar™ Series motors are economical, efficient, small, compact, and powerful, designed for medium duty applications. These motors have the industry proven spool valve design combined with state-of-the-art gerotors. In addition, a wide variety of mounting flanges with a 1" diameter straight shaft, woodruff keyway, and 1/2" NPT port provides design flexibility. Direction of shaft rotation and shaft speed can be controlled easily and smoothly throughoutthe speed range of the motor, and equipment can be driven direct eliminating costly mechanical components. Other motors are available. Maximum intermittent pressure at motor inlet port of 172 Bar (2500 PSI) without regard to A Bar (A PSI) and/or back pressure ratings or combination thereof. A simultaneous maximum torque and maximum speed NOT recommended.

PRICE
$209.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight10 lbs
Min Starting Torque (@ Cont. Pressure)124 (1100)
Min Starting Torque (@ Int. Pressure)171 (1510)
Displ. Cm3/R (In3/R)97 (5.9)

Product Details

Prince1 Displ.6.07
Prince1ADM1004RP
TRW Ross1 Displ.6
Torque Continuous155 (1368)
ORBMARK®1 DISPL.6.2
Pressure Intermittent165 (2400) psi
Displ.7.3
Manufacturers Part NumberCM034P
ORBMARK®1HD108W4FSWP
Continuous Flow57 (15) LPM
BrandBuyers Products
Torque Intermittent207 (1829)
Max Speed @ Continuous Flow585 rpm
Char-Lynn®1101-1755
Char-Lynn®1 Displ.7.3
White®1RS-06-0101
TRW Ross1MG-06-13-10
Intermittent Flow68 (18) LPM
Description4 Bolt, 7.3 CIPR
White®1 Displ.6.4
Pressure Continuous124 (1800) psi