- Designed to operate in confined space where expansion is needed
- Compact size makes for easy use in hard to reach places
- Positive over travel stops and return spring
- Connects directly to pump hose with high flow coupler
- Maximum working pressure: 10,000 psi/ 700 bar
BVA Hydraulic Spreader, 1/2 Ton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$795.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9.75 |
| Width | 2.375 |
| Height | 2.25 |
Product Details
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | SR05 |
| Cylinder Capacity (Tons) | 0.5 tons |
| Brand | BVA Hydraulics |