Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dynamic Fluid Components

Model # :WBB537125

MPN #: BMPH-200-H2-K-P

Dynamic Low Speed High Torque Hydraulic Motor 2 Bolt SAE "A" Mount 295 RPM

Product Description
BMPH ROTORTORC™ gear set, shaft distribution flow, hydraulic motors are a compact, highly efficient, low speed-high torque design which can be used in either parallel or series systems. These low weight advanced construction design motors are manufactured in accordance with the requirements of the ISO 9000-2000 quality system. For light and medium duty applications. Dual rotation replacement crossover for Char-Lynn®101 Series.

PRICE
$315.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Torque2530 Max Torque(in.lbs.)
Port Size1/2 NPTF Port in
Frame Size (Rev)11.59

Product Details

Shaft1" Woodruff Key Shaft
MaterialCast Steel
Mounting Group2 Bolt SAE "A" Mount
DescriptionLow Speed High Torque Hydraulic Motor
Manufacturers Part NumberBMPH-200-H2-K-P
PSI1625 psi
BrandDynamic Fluid Components