Dynamic Low Speed High Torque Hydraulic Motor 2 Bolt SAE "A" Mount 375 RPM
Write a Review
|
Questions & Answers (0)
Product Description
The BMRS series advanced ROLORTORC™gear set, shaft distribution flow, hydraulic motor is a compact, low noise, high efficient high torque low speed design. The ROLORTORC™gear set also affords a reliable smooth start up at low pressure.
The special design of the valve linkage and high pressure capability of the shaft seal provides a long operating life and these motors can be used in either series or parallel operation.
The low weight advanced construction design is manufactured in accordance with the requirements of ISO 9000-2000 quality system.
Dual rotation replacement crossover for Char-Lynn®103 Series, Danfoss Ds Series - Powerful Compact Design. For use In agricultural, construction, mobile markets etc.
The special design of the valve linkage and high pressure capability of the shaft seal provides a long operating life and these motors can be used in either series or parallel operation.
The low weight advanced construction design is manufactured in accordance with the requirements of ISO 9000-2000 quality system.
Dual rotation replacement crossover for Char-Lynn®103 Series, Danfoss Ds Series - Powerful Compact Design. For use In agricultural, construction, mobile markets etc.
PRICE
$335.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Torque | 3273 Max Torque(in.lbs.) |
| Port Size | 1/2 NPTF Port in |
| Frame Size (Rev) | 9.6 |
Product Details
| Shaft | 1" Woodruff Key Shaft |
| Material | Cast Steel |
| Mounting Group | 2 Bolt SAE "A" Mount |
| Description | Low Speed High Torque Hydraulic Motor |
| Manufacturers Part Number | BMRS-160-H2-K-P |
| PSI | 2429 psi |
| Brand | Dynamic Fluid Components |