Dynamic Low Speed High Torque Hydraulic Motor 2 Bolt SAE "A" Mount 370 RPM
Write a Review
|
Questions & Answers (0)
Product Description
BMPH ROTORTORC™ gear set, shaft distribution flow, hydraulic motors are a compact, highly efficient, low speed-high torque design which can be used in either parallel or series systems. These low weight advanced construction design motors are manufactured in accordance with the requirements of the ISO 9000-2000 quality system. For light and medium duty applications. Dual rotation replacement crossover for Char-Lynn®101 Series.
PRICE
$289.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Torque | 2170 Max Torque (in.lbs.) |
| Port Size | 1/2 NPTF Port in |
| Frame Size (Rev) | 9.49 |
Product Details
| Shaft | 1" Woodruff Key Shaft |
| Material | Cast Steel |
| Mounting Group | 2 Bolt SAE "A" Mount |
| Description | Low Speed High Torque Hydraulic Motor |
| Manufacturers Part Number | BMPH-160-H2-K-P |
| PSI | 2060 psi |
| Brand | Dynamic Fluid Components |