Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WRB919456

MPN #: CM042P

Buyers™ Hydraulic Motor, CM042P, 2 Bolt, 9.5 CIPR, 353 Max RPM, 9.7 Displacement

Product Description
HydraStar™ Hydraulic Motors HydraStar™ Series motors are economical, efficient, small, compact, and powerful, designed for medium duty applications. These motors have the industry proven spool valve design combined with state-of-the-art gerotors. In addition, a wide variety of mounting flanges with a 1" diameter straight shaft, woodruff keyway, and 1/2" NPT port provides design flexibility. Direction of shaft rotation and shaft speed can be controlled easily and smoothly throughoutthe speed range of the motor, and equipment can be driven direct eliminating costly mechanical components. Other motors are available. Maximum intermittent pressure at motor inlet port of 172 Bar (2500 PSI) without regard to A Bar (A PSI) and/or back pressure ratings or combination thereof. A simultaneous maximum torque and maximum speed NOT recommended.

PRICE
$229.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight10.4 lbs
Min Starting Torque (@ Cont. Pressure)186 (1650)
Min Starting Torque (@ Int. Pressure)262 (2320)
Displ. Cm3/R (In3/R)159 (9.7)

Product Details

Torque Intermittent319 (2824)
Max Speed @ Continuous Flow353 rpm
Prince1 Displ.9.34
Prince1ADM1502RP
Char-Lynn®1101-1028
Char-Lynn®1 Displ.9.7
Torque Continuous233 (2059)
White®1RS-10-0301
ORBMARK®1 DISPL.10.3
Pressure Intermittent155 (2250) psi
Intermittent Flow76 (20) LPM
Description2 Bolt, 9.5 CIPR
Displ.9.7
Manufacturers Part NumberCM042P
White®1 Displ.10
Pressure Continuous114 (1650) psi
ORBMARK®1HD114W2FSWP
Continuous Flow57 (15) LPM
BrandBuyers Products