Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169384

MPN #: JT9-311449

JET® EVS-1440B Electronic Lathe with Newall DP700 DRO & Collet Closer, 3 HP, 3PH, 230V

Product Description

The EVS-1440B is engineered to maximize your shop's output. The D1 4 Spindle is precision ground for accuracy and supported by class 7 tapered roller bearings capable of a run out maximum of .0004''. The spindle also features an apron-mounted actuation control and jog button for easy gear engagement and spindle inching. The two-speed gearbox allows operators to easily work at low speeds from 40 to 365 RPM, and at high speeds from 220 to 2,000 RPM. Additionally, the tailstock may be offset for turning taper. Meehanite castings retain their tolerance and remain rigid over many years of machining.

Features:
  • Compound and cross slide have backlash elimination
  • Electronic Chuck Key Docking Station
  • Front Removable Chip Tray
  • Full Length Splash Guard
  • Independent lead screw and feed rod
  • Integrated locking tool storage cabinet in the stand
  • LED RPM readout allows for precise turning speeds
  • Safety on/off switch
  • Treading Dial Indicator
  • V-Way bed design is induction hardened and ground


PRICE
$26,859.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length68-1/2
Width28-5/16 in
Height50 in
Weight1320 lbs
Distance Between Centers40 in
Compound Slide Travel3-1/2 in
Swing Over Bed14 in
Max Tool Size3/4 x 3/4 in
Cross Slide Travel7 in
Length of Gap9-1/2 in
Spindle Bore1-1/2 in
Swing Through Gap19- 1/2 in
Tailstock Spindle Travel6-1/8 in
Swing Over Cross Slide9-1/16 in
Number of Threads per Inch34 in
Width of Bed7-1/2 in

Product Details

Spindle MountD1-4
Motor Voltage230 V
DRONewall DP700
Motor3HP, 230V, 3Ph, Prewired 230V
Phase3
Manufacturers Part NumberJT9-311449
Motor Horsepower3 HP
Taper AttachmentNo
Collet CloserYes
Range of Metric Threads0.5-12 mm
BrandJET
Spindle Taper with SleeveMT-5
Number of Metric Threads34
Taper in Tailstock SpindleMT-3
Style TypeVariable Speed Lathe
StyleVariable Speed
Number of Longitudinal & Cross Feeds25
Range of Spindle Speeds40 - 2,000 rpm
Prewired230V