Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3219851

MPN #: SLAEJH4I10

Snap-Loc® E-Track Multi Purpose J-Hook, 4" Hanger, Pack of 10

Product Description
Snap-Loc® E-Track multi-purpose j-hook 4 inch hanger 10-pack, logistic tie-down for pickups, trucks, trailers.

Features:
  • Easier: Easily organizes space, hang up tools, supplies and more to Snap-Loc® E-Track singles and E-Track on pickups, trucks, trailers, racks, walls, floors, ceilings and more
  • Faster: Snap-Loc® E-Track accessory quickly connects and disconnects with spring loaded lever
  • Safer: Secures a variety of items off the floor and prevents tripping hazards, entanglement and damage
  • Built to last: Heavy duty thick steel with zinc plating to resist contaminants/weather. Coordinates with Snap-Loc® E-Track/dolly system and fits industry standard E-Track accessories
  • Specifications: 700 lb break 233 lb wll. 6-1/4 d x 5 h x 4-3/8 inch inside hook opening. Professional movers E-Track accessory.


PRICE
$59.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2
Width1/2 in
Height5-1/2 in
Weight0.8 lbs
Ultimate Load Strength Weight Capacity700 lbs
Working Load Weight Limit233 lbs

Product Details

Assembly RequiredNo
TypeJ-Hook
ColorSilver
End FittingE-Track
MaterialSteel
DescriptionE-Track Multi Purpose 4" J-Hook
Package Quantity10
Manufacturers Part NumberSLAEJH4I10
BrandSnap-Loc

Warranty

Warranty1 yr