Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Snap-Loc

Model # :WBB3219813

MPN #: SLAEASHI10

Snap-Loc® E-Track Tie Down Snap Hook Carabiner For Hook-Straps, Rope & Cable, Pack of 10

Product Description
Snap-Loc® E-Track Snap-hook carabiner tie-down 10-pack for hook-straps, rope, cable, pickups, trucks, trailers, logistics.

Features:
  • Easier: Spring loaded gate easily connects hook straps, rope, cable, tarps and more to Snap-Loc® E-Track singles and E-Track on pickups, trucks, trailers, racks, walls, floors, ceilings and more
  • Faster: Saves time by quickly attaching rope, cable and more without having to thread through holes like with standard solid rings. Makes loading/unloading much Faster
  • Safer: Snap-hook is removable to use 1/2 inch receiver hole for Safer attachment of hook straps to E-Track, much Safer than using standard o-ring/d-ring tie-downs that can release when loads shift
  • Built to last: Heavy duty thick steel with zinc plating to resist contaminants/weather. Coordinates with Snap-Loc® E-Track/dolly system and fits industry standard E-Track accessories
  • Specifications: 1,200 lb break 400 lb wll. 1-1/2 x 3-1/8 in hook, 1 x 2-5/8 in I.D., 9/16 in gate opening. Professional movers E-Track accessory.


PRICE
$69.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3
Width3 in
Height1-1/2 in
Weight0.4 lbs
Ultimate Load Strength Weight Capacity1200 lbs
Working Load Weight Limit400 lbs

Product Details

Assembly RequiredNo
TypeTie Down Snap Hook Carabiner
ColorSilver
End FittingE-Track
MaterialSteel
DescriptionE-Track Snap-Hook Carabiner Tie Down
Package Quantity10
Manufacturers Part NumberSLAEASHI10
BrandSnap-Loc

Warranty

Warranty1 yr