Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB962899

MPN #: SL1500PC4R

Snap-Loc® SL1500PC4R Panel Cart Dolly Red 1500 Lb. Cap., Steel Frame, Strap Option, 4" Casters

Product Description
The Snap-Loc Dolly System is the easiest, fastest and safest way to move more in less time! THE PROBLEM: Cheap dollies have junky casters that don't roll well, break often causing valuable items to dangerously fall and waste your time and money. THE SOLUTION: The Snap-Loc Dolly has high capacity smooth rolling casters, is USA made to last a lifetime, offers E-Track Strap cargo anchoring with Push-Panel Bars that transform to move everything with ease! You're going to love it! Dolly System also coordinates with the Snap-Loc E-Track Single System to secure cargo and items on pickups, trucks, trailers, racks, walls, floors, ceilings and more!

  • EASY ROLLING: Precession ball-bearing, polyurethane 4 inch non-marking caster wheels for easiest rolling on hard surfaces and most flooring. Dolly swivels in tight spaces. Brakes hold Dolly on hills.
  • MOVES MORE SAFELY IN LESS TIME: E-Track logistic straps also used as load control handles, fasten cargo to Dolly/Dolly to furniture with 4 built-in E-Track Single anchors. E-Straps sold separately.
  • MADE IN USA BUILT TO LAST: USA heavy duty industrial polyethylene (HDPE) impervious to contaminants/weather. Flat top textured grip pad deck evenly secures cargo. 4-sided steel frame zinc plated.
  • VERSATILE SOLUTIONS: Interconnects to move larger items. Transforms into Push-Panel Cart for lumber, drywall, pipe and more. Rolling 4 wheel dolly storage. Fits industry standard E-Track accessories.
  • SPECIFICATIONS: 1,500 lb capacity. 35 x 20-1/2 x 38 inch with 1-1/4 thick steel powder coated Panel Bars. Dolly 32 x 20-1/2 x 7. Coordinates with Snap-Loc E-Track System for trucks and trailers.


  • PRICE
    $399.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length35 in
    Width20-1/2 in
    Height38 in
    Weight Capacity1500 lbs
    Weight52 lbs
    Wheel Diameter4 in
    Working Load Weight Limit1500 lbs

    Product Details

    Assembly RequiredYes
    TypeSide Handles
    ColorRed
    Wheel TypeSolid Thermoplastic Rubber
    End FittingAnchor For E-Fitting
    StylePanel Cart
    MaterialPolyethylene, Thermoplastic Rubber, Steel
    DescriptionPanel Truck
    Package Quantity1
    Manufacturers Part NumberSL1500PC4R
    BrandSnap-Loc