- Valley Craft's® 48 x 24" 4-Sided Platform Cage Cart is the ideal for storing and transporting a variety of products and supplies
- Welded steel wire grid panels (2×2") provide visibility and ventilation while maintaining security
- 4-sided cart with an easy fold-down side panel that simplifies access while still securing items
- Dual-sided, full-length handles extend 4" for ergonomic handling
- Maneuvers easily on (4) 8" non-marking rubber casters: 2 rigid and 2 locking swivel
- 48"L x 24"W x 37"H dimensions
- 2,000 lb. capacity for heavy-duty use
- Heavy-duty 12-gauge steel construction ensures durability
- Premium powder coat paint finish in red for a polished appearance
- Ships fully assembled and ready to use
- Made in the U.S.A.
Valley Craft® 4-Sided Platform Cage Cart, 48"L x 24"W, 1600 lb. Capacity, Red
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$775.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 24 in |
| Height | 37 in |
| Weight Capacity | 2000 lbs |
| Weight | 118 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 24 in |
| Deck Length | 52 in |
Product Details
| Assembly Required | No |
| Type | Wire Caged Platform Truck |
| Deck Material | Steel |
| Color | Red |
| Caster Type | (2) Rigid, (2) Swivel with Brakes |
| Wheel Type | Mold-On |
| Handle Type | Ergonomic Handle |
| Material | Steel |
| Manufacturers Part Number | F80126VCRD |
| Brand | Valley Craft |
Warranty
| Warranty | 1 Year |