The Problem: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money.
The Solution: The Snap-Loc® E-Track Single System securely anchors all sized cargo items where you need it, uses long-lasting 2 inch wide professional movers straps and stows away neatly in small spaces. You're going to love it. Our E-Track System also coordinates with the Snap-Loc® Dolly System to easily move more in less time with high-capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion.
Features:
- MOVES MORE SAFELY IN LESS TIME: Securely fastens cargo to platform trucks and carts for higher stacking of boxes/items. Improves safety, prevents fall damage. Strap also used as load control handle
- VERSATILE SOLUTIONS: Also for use on pickups, trucks, trailers, racks, walls, floors, ceilings and more. Coordinates with Snap-Loc® E-Track Dolly System and fits industry-standard E-Track accessories
- EASIER TO USE: Spring-loaded lever locks E-Strap in place and doesn't fall off like hook straps do. Snap-Loc® logistic E-Strap with Hook/loop fastener neatly stows away/fastens loose unused strap end
- MADE IN USA BUILT TO LAST: USA heavy duty 10 gauge steel zinc plated to resist contaminants/weather. Extra long 16 foot USA E-Strap has quick release cam buckle and 18 inch fixed lead end
- SPECIFICATIONS: 3,000 lb. break 1,000 lb. WLL. 5-3/4 x 1 x 1/2 inch holes 5 in-o.c. Zinc-plated hardware with 5/16 x 1 inch Carriage bolts. See other Snap-Loc® items for more straps and accessories