Snap-Loc E-Track Single Safety Tie-Down Anchor Kit, 3000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
The Snap-Loc E-Track Single Safety Kit System is the easiest, fastest and safest way to tie-down/prevent items from falling over in warehouses, offices, homes, earthquakes and is used on furniture, equipment, pickups, trucks, trailers, racks, walls, floors, ceilings and more! THE PROBLEM: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money. THE SOLUTION: The Snap-Loc E-Track Single System securely anchors all sized cargo items where you need it, uses long lasting 2" wide professional movers straps and stows away neatly in small spaces. You're going to love it! Our E-Track System also coordinates with the Snap-Loc Dolly System to easily move more in less time with high capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion.
VERSITILE SOLUTIONS: Tie-down/prevent items from falling in warehouses, offices, homes, earthquakes. Use on furniture, equipment, pickups, trucks, trailers, racks, walls, floors, ceilings and more. EASIER: Very easy install and long lasting solution. Simply twists to adjust strap length. Coordinates with Snap-Loc E-Track Dolly System and fits industry standard E-Track accessories. USA HEAVY DUTY BUILT TO LAST: USA thick 10 gauge steel powder coated to resist contaminants/weather. USA made long lasting 2 x12" polyester strap webbing with steel zinc plated hardware. SPECIFICATIONS: 3,000 lb break 1,000 lb WLL. 5-3/4 x 1 x 1/2" holes 5"-o.c. Zinc plated Lag screws 5/16 x 1-5/8" and 5/16 x 3". See other Snap-Loc items for more straps and accessories.
PRICE
$21.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 2 in |
| Height | 1/2 in |
| Weight | 0.8 lbs |
| Ultimate Load Strength Weight Capacity | 4400 for Straps/3000 for Snap-Locs lbs |
| Working Load Weight Limit Range | 1001 to 2000 lbs |
| Ultimate Load Strength Capacity Range | 3001 to 5000 lbs |
| Working Load Weight Limit | 1467 for Straps/1000 for Snap-Locs lbs |
Product Details
| Type | Single Safety Tie-Down Anchor Kit |
| Color | Red |
| End Fitting | E-Fitting, Anchors For E-Fitting |
| Material | Polyester, Steel |
| Description | Safety & Earthquake Pack |
| Package Quantity | (1) E-Strap 2"x12", (2) Snap-Locs, (4) Lag Screws |
| Manufacturers Part Number | SLCESS |
| Brand | Snap-Loc |