Snap-Loc E-Track Single Hang-It Tie-Down Anchor Kit, 3000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
The Snap-Loc E-Track Single Hang-It Kit System is the easiest, fastest and safest way to hang items on ceilings and tie-down items on pickups, trucks, trailers, racks, walls, floors and more! THE PROBLEM: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money. THE SOLUTION: The Snap-Loc E-Track Single System securely anchors all sized cargo items where you need it, uses long lasting 2 inch wide professional movers straps and stows away neatly in small spaces. You're going to love it! Our E-Track System also coordinates with the Snap-Loc Dolly System to easily move more in less time with high capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion.
EASIER: Stows/hangs canoes, kayaks, ladders and more on ceilings/walls and ties-down items on pickups, trucks, trailers, racks, floors and more. Very easy install and long lasting solution. FASTER: Put as many E-Track Singles where needed making storage and loading/unloading much faster. Hooks quickly transform straps into multiuse hook straps. Simply twists to adjust strap length. SAFER: E-Track Singles lock E-Straps in place, they don't break like cheaper built straps and ropes do. Coordinates with Snap-Loc E-Track Dolly System and fits industry standard E-Track accessories. USA HEAVY DUTY BUILT TO LAST: USA thick 10 gauge steel powder coated and USA 12 gauge stainless steel both resist contaminants/weather. USA made long lasting 2 x12" polyester strap webbing. SPECIFICATIONS: 3,000 lb break 1,000 lb WLL. 5-3/4 x 1 x 1/2" holes 5"-o.c. Zinc fasteners 5/16 x 1-5/8" Allen, 5/16 x 3" Lag. See other Snap-Loc items for more straps and accessories.
PRICE
$49.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 ft |
| Width | 2 in |
| Height | 1/2 in |
| Weight | 0.8 lbs |
| Ultimate Load Strength Weight Capacity | 4400 for Straps/3000 for Snap-Locs lbs |
| Ultimate Load Strength Capacity Range | 3001 to 5000 lbs |
| Working Load Weight Limit | 1467 for Straps/1000 for Snap-Locs lbs |
Product Details
| Type | Cargo Control Ratchet Strap |
| Color | Red |
| End Fitting | E-Fitting |
| Material | Polyester, Steel |
| Description | Hang-It Kit |
| Package Quantity | (2) E-Strap 2"x12", (4) Snap-Locs [2 Stainless Steel], (2) Hooks, Hardware Set |
| Manufacturers Part Number | SLCHK |
| Brand | Snap-Loc |
Warranty
| Warranty | 90 days |